26.0mm x 460mm Wood Auger Drill

Order Code: ZT5515843S

£39.99 Inc VAT (20%)


Description

The Alpen 26.0mm x 460mm Wood Auger Drill provides precision for drilling large holes in square timbers and wood jambs. It features highly accurate centring and sharp cutting edges. Brand: Alpen Diameter: 26.0mm Working Length: 380mm Overall Length: 460mm Application: For drilling in square timbers and wood jambs Highly accurate centring for precise results Sharp cutting edges ensure clean and efficient drilling

Specifications for 26.0mm x 460mm Wood Auger Drill
  • Product Type
    Wood Auger Drill
  • Working Length
    380mm
  • Diameter
    26.0mm
  • Overall Length
    460mm
  • Size
    26.0mm x 460mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome