26.0mm x 600mm Wood Auger Drill

Order Code: ZT5516352S

£42.99 Inc VAT (20%)


Description

The Alpen 26.0mm x 600mm Wood Auger Drill is designed for effective drilling in large square timbers and wood jambs. It features highly accurate centring and sharp cutting edges for clean and efficient results. Brand: Alpen Diameter: 26.0mm Working Length: 530mm Overall Length: 600mm Application: For drilling in square timbers and wood jambs Highly accurate centring for precise results Sharp cutting edges ensure clean and efficient drilling

See full description
Specifications for 26.0mm x 600mm Wood Auger Drill
  • Overall Length
    600mm
  • Working Length
    530mm
  • Product Type
    Wood Auger Drill
  • Diameter
    26.0mm
  • Size
    26.0mm x 600mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome