0
1

2608597624 Auger Drill Bit with Hex Shank - 10 x 160 x 235mm

Order Code: ZT4133326S

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 +£9.396%


Description

Bosch 2608597624 Auger Drill Bit For Wood with Hex Shank 10mm x 160 mm x 235mm
The Bosch 2608597624 Auger Drill Bit is specially designed for fast drilling accuracy in wood. It features a heavy duty self feeding tip which pulls the bit through completely for quick precision drilling.
The optimised low friction flute geometry design with solid centre ensures a high chip removal rate and straight holes.
It has a hexagonal shank system which works with all drill drivers with a 13mm chuck and is extra long.

Features:
Ideal for fast drilling accuracy when producing through holes, pre-drilling for rafter nails and drilling deep dowel holes in wood.
The heavy duty self feeding tip pulls the bit through completely which allows for quick and effortless precision-drilling.
Low friction flute geometry with a solid centre ensures straight holes and a high chip removal rate.
Suitable for drilling soft and hard wood.
Its hexagonal shank system works with all drill drivers with a 13mm chuck.
It is ideal for use in the ancillary building trades, for carpenters and roofers.

Specification:
Diameter: 10mm
Working length: 160mm
Total length: 235mm

See full description
Specifications for 2608597624 Auger Drill Bit with Hex Shank - 10 x 160 x 235mm
  • Product Type
    Auger Drill Bit
  • Working Length
    160mm
  • Diameter
    10mm
  • Total Length
    235mm
  • Chuck Size
    13mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome