Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Bits
Auger, Forstner & Flat Bits
28.00mm x 400mm TP Flat Bit
By Alpen
Order Code:
ZT5517149S
£11.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 14th Jan
In Stock
GBP
11.99
https://www.zoro.co.uk/shop/tools-and-machining/auger-forstner-and-flat-bits/28-00mm-x-400mm-tp-flat-bit/p/ZT5517149S
Add to quotation
View all Auger, Forstner & Flat Bits
Description
28.00mm x 400mm TP FLAT BIT
Tags:
#NewProduct
Specifications
Specifications for 28.00mm x 400mm TP Flat Bit
Product Type
Flat Bit
Length
400mm
Size
28.00mm x 400mm
Diameter
28.0mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome