28.0mm x 460mm Wood Auger Drill

Order Code: ZT5515820S

£45.49 Inc VAT (20%)


Description

The Alpen 28.0mm x 460mm Wood Auger Drill is ideal for deep and large drilling tasks in square timbers and wood jambs. It features highly accurate centring and sharp cutting edges for effective performance. Brand: Alpen Diameter: 28.0mm Working Length: 380mm Overall Length: 460mm Application: For drilling in square timbers and wood jambs Highly accurate centring for precise results Sharp cutting edges ensure clean and efficient drilling

See full description
Specifications for 28.0mm x 460mm Wood Auger Drill
  • Product Type
    Wood Auger Drill
  • Working Length
    380mm
  • Size
    28.0mm x 460mm
  • Overall Length
    460mm
  • Diameter
    28.0mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome