28.0mm x 600mm Wood Auger Drill

Order Code: ZT5516320S

£46.99 Inc VAT (20%)


Description

The Alpen 28.0mm x 600mm Wood Auger Drill provides precision for drilling large and deep holes in square timbers and wood jambs. It features highly accurate centring and sharp cutting edges for reliable performance. Brand: Alpen Diameter: 28.0mm Working Length: 530mm Overall Length: 600mm Application: For drilling in square timbers and wood jambs Highly accurate centring for precise results Sharp cutting edges ensure clean and efficient drilling

See full description
Specifications for 28.0mm x 600mm Wood Auger Drill
  • Overall Length
    600mm
  • Product Type
    Wood Auger Drill
  • Working Length
    530mm
  • Size
    28.0mm x 600mm
  • Diameter
    28.0mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome