3/8"-1" Flat Wood Bits (6-Set)

3/8"-1" Flat Wood Bits (6-Set)

Order Code: ZT1009096XCopy

£5.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.990%
5 - 9£5.754%
10 - 19£5.518%
20 - 49£5.2712%
50 +£5.0316%


Description

Forged from high quality tool steel with chip clearance groove and hollow ground point. Centerless ground and true running. Ground spade bit head. For cutting holes in laminates and wood. 6mm hexagon shank to prevent slipping at speed.

Supplied in wallet.
Contents: 9 (3/8”), 13 (1/2”), 16(5/8”), 19 (3/4”), 22 (7/8”) and 25mm (1”).

See full description
Specifications for 3/8"-1" Flat Wood Bits (6-Set)
  • Number of Pieces
    6
  • Shank Diameter
    6mm
  • Centre Type
    Solid
  • Shank Shape
    Hexagon
  • Drilling Depth
    125mm
  • Cutting Diameter
    9mm
    13mm
    16mm
    19mm
    22mm
    25mm
  • Compatible Materials
    Laminates
    Wood
  • Overall Length
    160(2)mm
    165mm
    170(3)mm
  • Bit Type
    Flat Bit Set
  • Number of Spurs
    2
  • Diameter
    6mm
  • Blade Material
    Alloy Steel
  • Product Type
    Wood Bit Set