30.0mm x 600mm Wood Auger Drill

Order Code: ZT5516329S

£49.99 Inc VAT (20%)


Description

The Alpen 30.0mm x 600mm Wood Auger Drill is ideal for drilling larger holes in square timbers and wood jambs. It features highly accurate centring and sharp cutting edges for optimal drilling efficiency. Brand: Alpen Diameter: 30.0mm Working Length: 530mm Overall Length: 600mm Application: For drilling in square timbers and wood jambs Highly accurate centring for precise results Sharp cutting edges ensure clean and efficient drilling

See full description
Specifications for 30.0mm x 600mm Wood Auger Drill
  • Overall Length
    600mm
  • Product Type
    Wood Auger Drill
  • Diameter
    30.0mm
  • Size
    30.0mm x 600mm
  • Working Length
    530mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome