32.0mm x 235mm Wood Auger Drill

Order Code: ZT5515834S

£29.99 Inc VAT (20%)


Description

The Alpen 32.0mm x 235mm Wood Auger Drill provides high precision and performance for drilling in square timbers and wood jambs. It features highly accurate centring and sharp cutting edges. Brand: Alpen Diameter: 32.0mm Length: 160mm Overall Length: 235mm Application: For drilling in square timbers and wood jambs Highly accurate centring for precise results Sharp cutting edges ensure clean and efficient drilling

Specifications for 32.0mm x 235mm Wood Auger Drill
  • Size
    32.0mm x 235mm
  • Product Type
    Wood Auger Drill
  • Length
    160mm
  • Overall Length
    235mm
  • Diameter
    32.0mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome