32.0mm x 460mm Wood Auger Drill

Order Code: ZT5516269S

£59.99 Inc VAT (20%)


Description

The Alpen 32.0mm x 460mm Wood Auger Drill is engineered for precision in drilling large holes in square timbers and wood jambs. It features highly accurate centring and sharp cutting edges for effective and clean drilling. Brand: Alpen Diameter: 32.0mm Working Length: 380mm Overall Length: 460mm Application: For drilling in square timbers and wood jambs Highly accurate centring for precise results Sharp cutting edges ensure clean and efficient drilling

See full description
Specifications for 32.0mm x 460mm Wood Auger Drill
  • Size
    32.0mm x 460mm
  • Product Type
    Wood Auger Drill
  • Diameter
    32.0mm
  • Overall Length
    460mm
  • Working Length
    380mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome