Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Bits
Auger, Forstner & Flat Bits
36mm x 400mm Japanese Auger Bit
By Joran
Order Code:
ZT5518207S
£102.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
102.99
https://www.zoro.co.uk/shop/tools-and-machining/auger-forstner-and-flat-bits/36mm-x-400mm-japanese-auger-bit/p/ZT5518207S
Add to quotation
View all Auger, Forstner & Flat Bits
Description
36mm x 400mm JAPANESE AUGER BIT
Tags:
#NewProduct
Specifications
Specifications for 36mm x 400mm Japanese Auger Bit
Length
400mm
Size
36mm x 400mm
Product Type
Auger Bit
Diameter
36mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome