6 Piece 230mm Auger Bit Set

Order Code: ZT1220983P

£41.99 Inc VAT (20%)


Description

Precision ground bit for fast clean drilling in all types of wood. Threaded tip for self centring self feeding. Smooth flute geometry enables fast drilling and fast chip removal without jamming. One main spur and one pre-cutting spur for accuracy. Suitable for drilling construction timber, hard and soft wood, laminated chipboard and veneerd wood. This set contains 13, 16, 18, 20, 25 x 230mm bits.

See full description
Specifications for 6 Piece 230mm Auger Bit Set
  • Pack Quantity
    6 Piece
  • Colour
    Silver
  • Weight
    1.63kg
  • Size
    13, 16, 18, 2, 22, 25 x 23mm
  • Width
    17mm
  • Height
    4mm
  • Length
    25.5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome