0
1

6 Piece Titanium Flat Wood Bit Set

Order Code: ZT3521183S

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%


Description

DURABLE: Designed for cutting holes in wood, this 6 piece set has tough, titanium coated flat wood drill bits to ensure a clean cut. FOR DRILLING HOLES IN WOOD: The 150mm bits have hex shaped stems and come in lengths 10mm, 12mm, 16mm, 19mm, 20mm and 25mm. EASY STORAGE: The set is provided in a handy storage pouch.

Specifications for 6 Piece Titanium Flat Wood Bit Set
  • Length
    150mm
  • Product Type
    Flat Wood Drill Bits
  • Number of Pieces
    6

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome