6mm 480mm Wood Auger Drill

Order Code: ZT5517489S

£26.99 Inc VAT (20%)


Description

The Alpen 6.0mm x 480mm Japanese Wood Auger Drill is perfect for drilling very deep holes. Crafted from premium Japanese steel, it ensures clean and precise cuts in hard woods, making it an invaluable tool for extensive woodworking projects. Brand: Alpen Material: Japanese steel Diameter: 6.0mm Working Length: 460mm Overall Length: 480mm Features: Sharp cutting edges, precision engineering, ideal for hard woods

Specifications for 6mm 480mm Wood Auger Drill
  • Diameter
    6.0mm
  • Working Length
    460mm
  • Product Type
    Wood Auger Drill
  • Overall Length
    480mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome