6mm x 200mm Japanese Wood Auger Drill

Order Code: ZT5517516S

£7.99 Inc VAT (20%)


Description

The Alpen 6.0mm x 200mm Japanese Wood Auger Drill provides extended reach for drilling deeper holes. Made from Japanese steel, it delivers precision and clean cuts in hard woods, making it an essential tool for various woodworking tasks. Brand: Alpen Material: Japanese steel Diameter: 6.0mm Working Length: 180mm Overall Length: 200mm Features: Sharp cutting edges, precision engineering, ideal for hard woods

Specifications for 6mm x 200mm Japanese Wood Auger Drill
  • Diameter
    6.0mm
  • Overall Length
    200mm
  • Product Type
    Wood Auger Drill
  • Working Length
    180mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome