6mm x 280mm Japanese Wood Auger Drill

Order Code: ZT5517512S

£14.99 Inc VAT (20%)


Description

The Alpen 6.0mm x 280mm Japanese Wood Auger Drill offers even greater reach for deep drilling applications. Engineered from Japanese steel, this auger provides accurate and rapid drilling in hard woods, ensuring professional results. Brand: Alpen Material: Japanese steel Diameter: 6.0mm Working Length: 260mm Overall Length: 280mm Features: Sharp cutting edges, precision engineering, ideal for hard woods

Specifications for 6mm x 280mm Japanese Wood Auger Drill
  • Working Length
    260mm
  • Overall Length
    280mm
  • Diameter
    6.0mm
  • Product Type
    Auger Drill

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome