6mm x 95mm Japanese Wood Auger Drill

Order Code: ZT5517495S

£8.99 Inc VAT (20%)


Description

The Alpen 6.0mm x 95mm Japanese Wood Auger Drill is a high-quality tool crafted from Japanese steel, designed for rapid and accurate drilling of deep holes. Ideal for hard woods, this auger drill offers precision and efficiency in a compact size. Brand: Alpen Material: Japanese steel Diameter: 6.0mm Working Length: 75mm Overall Length: 95mm Features: Sharp cutting edges, precision engineering, ideal for hard woods

Specifications for 6mm x 95mm Japanese Wood Auger Drill
  • Size
    6mm x 95mm
  • Overall Length
    95mm
  • Diameter
    6.0mm
  • Product Type
    Wood Auger Drill
  • Working Length
    75mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome