7/8" Flat Wood Bit

Order Code: ZT1009101X

£0.89each Inc VAT (20%)
£4.45 minimum order value
QuantityPriceDiscount
1 - 49£0.890%
50 - 99£0.854.5%
100 - 199£0.828%
200 - 499£0.7812.5%
500 +£0.7515.5%

Minimum order quantity: 5.

Description

Forged from high quality tool steel with chip clearance groove and hollow ground point. Centerless ground and true running. Ground spade bit head. For cutting holes in laminates and wood. 6mm hexagon shank to prevent slipping at speed.

Specifications for 7/8" Flat Wood Bit
  • Compatible Materials
    Laminate
    Wood
  • Centre Type
    Solid
  • Number of Spurs
    2
  • Bit Type
    Flat Bit
  • Drilling Depth
    125mm
  • Shank Diameter
    6mm
  • Overall Length
    170mm
  • Cutting Diameter
    22mm
  • Shank Shape
    Hexagon

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome