8.0mm x 460mm Wood Auger Drill

Order Code: ZT5515663S

£17.99 Inc VAT (20%)


Description

The Alpen 8.0mm x 460mm Wood Auger Drill is designed for precision drilling in square timbers and wood jambs. It features highly accurate centring and sharp cutting edges for efficient and clean drilling. Brand: Alpen Diameter: 8.0mm Working Length: 380mm Overall Length: 460mm Application: For drilling in square timbers and wood jambs Highly accurate centring for precise results Sharp cutting edges ensure clean and efficient drilling

See full description
Specifications for 8.0mm x 460mm Wood Auger Drill
  • Diameter
    8.0mm
  • Working Length
    380mm
  • Size
    8.0mm x 460mm
  • Overall Length
    460mm
  • Product Type
    Wood Auger Drill

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome