0
1

8 Piece Flat Wood Bit Set with 30mm (12") Extension

Order Code: ZT3521226S

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 - 19£9.198%
20 - 49£8.7912%
50 +£8.3916%


Description

DURABLE: This 8 piece metric flat wood drill bit set is made from precision machined, carbon steel and comes with a hex key and a handy 300mm (12") extension shank. FOR DRILLING HOLES IN WOOD: Designed for cutting holes in wood, the 150mm bits have hex shaped stems and come in lengths 6mm, 10mm, 13mm, 16mm, 19mm, 22mm, 25mm and 32mm. EASY STORAGE: The set is provided in a handy storage pouch.

Specifications for 8 Piece Flat Wood Bit Set with 30mm (12") Extension
  • Number of Pieces
    8
  • Product Type
    Flat Wood Bit Set
  • Material
    Carbon Steel
  • Shank Shape
    Hex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome