8mm x 200mm Japanese Wood Auger Drill

Order Code: ZT5517416S

£8.39 Inc VAT (20%)


Description

The Alpen 8.0mm x 200mm Japanese Wood Auger Drill is designed for drilling deeper holes with accuracy. With its Japanese steel construction, it offers reliable performance and clean cuts in hard woods, making it a key tool for your toolkit. Brand: Alpen Material: Japanese steel Diameter: 8.0mm Working Length: 180mm Overall Length: 200mm Features: Sharp cutting edges, precision engineering, ideal for hard woods

Specifications for 8mm x 200mm Japanese Wood Auger Drill
  • Product Type
    Wood Auger Drill
  • Working Length
    180mm
  • Overall Length
    200mm
  • Size
    8mm x 200mm
  • Diameter
    8.0mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome