8mm x 280mm Japanese Wood Auger Drill

Order Code: ZT5517454S

£15.29 Inc VAT (20%)


Description

The Alpen 8.0mm x 280mm Japanese Wood Auger Drill provides extended reach for deep drilling tasks. Constructed from Japanese steel, this auger ensures clean, accurate holes in hard woods, ideal for professional and DIY applications. Brand: Alpen Material: Japanese steel Diameter: 8.0mm Working Length: 260mm Overall Length: 280mm Features: Sharp cutting edges, precision engineering, ideal for hard woods

Specifications for 8mm x 280mm Japanese Wood Auger Drill
  • Size
    8mm
  • Product Type
    Wood Auger Drill
  • Working Length
    260mm
  • Overall Length
    280mm
  • Diameter
    8.0mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome