8mm x 480mm Wood Auger Drill

Order Code: ZT5517502S

£27.99 Inc VAT (20%)


Description

The Alpen 8.0mm x 480mm Japanese Wood Auger Drill is built for the most demanding drilling tasks, offering deep hole drilling with precision. Made from high-quality Japanese steel, it is perfect for hard woods and ensures clean, accurate results. Brand: Alpen Material: Japanese steel Diameter: 8.0mm Working Length: 460mm Overall Length: 480mm Features: Sharp cutting edges, precision engineering, ideal for hard woods

Specifications for 8mm x 480mm Wood Auger Drill
  • Product Type
    Wood Auger Drill
  • Overall Length
    480mm
  • Diameter
    8.0mm
  • Working Length
    460mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome