8mm x 95mm Japanese Wood Auger Drill

Order Code: ZT5517538S

£8.99 Inc VAT (20%)


Description

The Alpen 8.0mm x 95mm Japanese Wood Auger Drill provides efficient drilling in a compact form. Made from high-quality Japanese steel, it ensures accurate and rapid drilling in hard woods, delivering professional results every time. Brand: Alpen Material: Japanese steel Diameter: 8.0mm Working Length: 75mm Overall Length: 95mm Features: Sharp cutting edges, precision engineering, ideal for hard woods

Specifications for 8mm x 95mm Japanese Wood Auger Drill
  • Working Length
    75mm
  • Overall Length
    95mm
  • Product Type
    Wood Auger Drill
  • Diameter
    8.0mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome