8mm x 95mm Wood Auger Drill

Order Code: ZT5518244S

£2.09 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£2.090%
20 - 49£2.014%
50 - 99£1.928%
100 - 199£1.8412%
200 +£1.7616%


Description

The Alpen 8mm x 95mm Wood Auger Drill provides versatility and accuracy for general wood drilling tasks. Designed for medium-sized holes, it features a durable construction and a sharp cutting edge for optimal performance. Brand: Alpen Size: 8mm x 95mm High-quality construction for long-lasting use Sharp cutting edge for efficient and clean drilling Suitable for general wood drilling applications

Specifications for 8mm x 95mm Wood Auger Drill
  • Size
    8mm x 95mm
  • Length
    95mm
  • Product Type
    Wood Auger Drill
  • Diameter
    8mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome