Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Bits
Auger, Forstner & Flat Bits
9526-6 Combination Wood Auger Bit 6mm
By Bahco
Order Code:
ZT1274824P
£13.99
Inc VAT (20%)
1
Add to basket
Get it in
12-15
working days
Available
GBP
13.99
https://www.zoro.co.uk/shop/tools-and-machining/auger-forstner-and-flat-bits/9526-6-combination-wood-auger-bit-6mm/p/ZT1274824P
Add to quotation
View all Auger, Forstner & Flat Bits
Description
Diameter: 6mm. Length: 160mm.
Specifications
Specifications for 9526-6 Combination Wood Auger Bit 6mm
Cutting Diameter
6mm
Overall Length
160mm
Working Length
100mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome