0
1

Auto Sealant Wipers Flat Sheet White (BOX-12)

Order Code: ZT3462820S

£249.99 Inc VAT (20%)


Description

Kimtech® Auto Sealant Wipers are designed for strength, low linting, and are 100% silicon-free. Tailored for wiping sealants from tools and brushes, these 100% polyester wipers have a non-woven open structure. Ideal for automotive and manufacturing industries, they come in packs of 12 with 30 sheets each (360 total). The wipers are compatible with various dispensers, offering engineered performance for controlled environments.

Features and Benefits
• Each sheet measures 40cm (L) x 40cm (W)
• 100% polyester and designed with a non-woven open structure
• Ideal for manufacturing and automotive industries

See full description
Specifications for Auto Sealant Wipers Flat Sheet White (BOX-12)
  • Type
    Wiper Cloths
  • MFR Part No.
    38714
  • Colour
    White
  • Series
    Auto
  • Number of Sheets
    30
  • Product Form
    Sheet
  • Sheet Width
    400mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome