Blue Groove 6X Long Wood Bit 20 x 400mm

Order Code: ZT1285556P

£12.99 Inc VAT (20%)


Description

Specifications:Diameter: 20mm.Working length: 10mm (4in).Overall length: 400mm (16in).
Note: Image is for illustrative purposes only and may differ from the actual product

Specifications for Blue Groove 6X Long Wood Bit 20 x 400mm
  • Overall Length
    400mm
  • Cutting Diameter
    20mm
  • Working Length
    100mm
  • Pack Quantity
    1
  • Diameter
    20mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome