Combination Wood Auger Bit Short Series 10 x 120mm FAICA10S

Order Code: ZT1278699P

£7.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.190%
5 - 9£6.904%
10 - 19£6.618%
20 - 49£6.3312%
50 +£6.0416%

Order by 2pm, get it Tomorrow

Description

Faithfull Combination Augers can be used in either a hand or power drill at low speeds. Machined from high quality carbon steel, they feature a pitched screw point for accurate starting with a wide flat spiral for improved stability, straight tracking and fast waste removal. Augers may be used in timber, plywood, MDF and blockwood and can be resharpened using a hand file. Short series or stubby auger bits are for use in confined spaces, such as between joists. Overall Length 120mm. This Auger Bit has the following specification Diameter 10mm Overall Length 120mm

See full description
Specifications for Combination Wood Auger Bit Short Series 10 x 120mm FAICA10S
  • Overall Length
    120mm
  • MFR Part No.
    FAICA10S
  • Cutting Diameter
    10mm
  • Diameter
    10mm
  • Pack Quantity
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome