Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Bits
Auger, Forstner & Flat Bits
Drill Bit Auger Wood Hexagon Shank 32.0 x 235mm
By Armeg
Order Code:
ZT5010736S
£59.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
59.99
https://www.zoro.co.uk/shop/tools-and-machining/auger-forstner-and-flat-bits/drill-bit-auger-wood-hexagon-shank-32-0-x-235mm/p/ZT5010736S
Add to quotation
View all Auger, Forstner & Flat Bits
Description
Armeg DRILL BIT AUGER WOOD HEXAGON SHANK 32.0X235MM Wood Auger Drill Bits - Hexagon Shank WH32.0X235
Specifications
Specifications for Drill Bit Auger Wood Hexagon Shank 32.0 x 235mm
Total Length
240mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome