Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Bits
Auger, Forstner & Flat Bits
Drill Bit Flat Wood 16 x 152mm
By Armeg
Order Code:
ZT5010422S
£21.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£21.99
0%
5 - 9
£21.11
4%
10 - 19
£20.23
8%
20 +
£19.35
12%
1
Add to basket
Get it in
15-17
working days
Available
GBP
21.99
https://www.zoro.co.uk/shop/tools-and-machining/auger-forstner-and-flat-bits/drill-bit-flat-wood-16-x-152mm/p/ZT5010422S
Add to quotation
View all Auger, Forstner & Flat Bits
Description
Armeg DRILL BIT FLAT WOOD 16X152MM Flat Wood Drill Bits & Accessories WF16.0X160
Tags:
#BulkDiscount
Specifications
Specifications for Drill Bit Flat Wood 16 x 152mm
Total Length
152mm