Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Bits
Auger, Forstner & Flat Bits
Drills 1-10mm x 0.5mm Tin 19 Pieces Set
By Labor
Order Code:
ZT2421274S
£36.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£36.99
0%
5 - 9
£35.51
4%
10 +
£34.03
8%
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
36.99
https://www.zoro.co.uk/shop/tools-and-machining/auger-forstner-and-flat-bits/drills-1-10mm-x-0-5mm-tin-19-pieces-set/p/ZT2421274S
Add to quotation
View all Auger, Forstner & Flat Bits
Description
Labor Metal Drill Set DIN338 HSS-G Fully Ground TiN coated 19-piece 1-10mm x0.5mm
Tags:
#BulkDiscount
Specifications
Specifications for Drills 1-10mm x 0.5mm Tin 19 Pieces Set
Product Type
Drill Set
Finish/Coating
TiN coated
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome