DT70751 Extreme Flat Bit Set, 9 Piece DEWDT70751QZ

Order Code: ZT1276913P

£45.99 Inc VAT (20%)


Description

DEWALT Extreme Flat Wood Drill Bits have an extra thick robust steel shank for outstanding durability and chamfered outer cutting spurs for clean, very fast drilling and extended drilling life. The precision ground central point has an optimised design for faster material penetration and increased drilling speed. Ideal for the rapid drilling of holes in wood, for door locks, mortising, electrical and plumbing work. Suitable for natural hardwood and softwood, chipboard and other man-made materials. Supplied in a TOUGH CASE+, this is part of a connectable case system that is TSTAK compatible. Individual TOUGH CASES can be clipped together for easy transportation. This 9 Piece Set contains the following sizes 12, 14, 16, 18, 20, 22, 25, 28 and 32mm.

See full description
Specifications for DT70751 Extreme Flat Bit Set, 9 Piece DEWDT70751QZ
  • MFR Part No.
    DT70751-QZ
  • Cutting Diameter
    Mixed Set
  • Overall Length
    152mm
  • Shank Diameter
    6.4mm
  • Pack Quantity
    9
  • Diameter
    Mixed Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome