0
1

FF-6 Flat Faced Cutters 155mm

Order Code: ZT3813827S

£24.99 Inc VAT (20%)


Description

These flat faced cutters are ideal for multi-purpose wire cutting, stripping and splicing. With PVC handles for comfort and control, an all steel construction and induction hardened cutting edges, the product is designed for longevity and regular use.

Features and Benefits
• Precision-Ground Flat Face cutting surface with deep-sculpted design to reduce hand pressure
• Smooth, easy-open hinge for high-repetition work and less effort on the part of the use
• Extra-sharp induction-hardened blades retain their precise cutting edge for longer
• Manufactured from premium steel and is fully hardened the entire way through
• Top quality spring for easy cutting action with less hand fatigue
• 15° blade angle allows you to access awkward areas

Typical Applications
• Construction
• Electrical
• DIY

See full description
Specifications for FF-6 Flat Faced Cutters 155mm
  • Number of Pieces
    1
  • Type
    Tin Snips
  • MFR Part No.
    FF-6
  • Overall Length
    155mm
  • Operation Type
    Manual
  • Handle Material
    PVC
  • Handle Shape
    Straight
  • Type of Cut
    Straight

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome