0
1

FFP2 Fold Flat Respirators BX-20

Order Code: ZT1400826X

£72.99 Inc VAT (20%)


Description

Fold flat FFP2 respirator designed to protect against fine dusts, metal fumes and water based mists.

Features and Benefits
• Two panel design for comfortable use
• Non- Irritating and non- Allergic design to suit a variety of environments
• Ergonomically design with nose strip for secure fit
• Lightweight fold flat design for comfortable wear, easy storage and transportation

Typical Applications
• Fine dust
• Water based mist
• Metal fumes

See full description
Specifications for FFP2 Fold Flat Respirators BX-20
  • Contaminants Filtered
    Mist
    Dust
  • Colour
    White
  • Valved
    Valved
  • MFR Part No.
    SS4020
  • Pack Quantity
    20
  • Standards Met
    EN 149:2001 + AI:2009
  • Mask Rating
    FFP2
  • Size
    One Size
  • Mask Shape
    Flat Fold
  • Headstrap Type
    Dual Non-Adjustable
  • Nosepiece Type
    Fixed Metal Nose Clip

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome