Flat Bit 10.0mm 3/8in RAW70020

Order Code: ZT1290129P

£45.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£45.990%
5 - 9£44.154%
10 +£42.318%


Description

The Rawplug Flat Bits have been designed for use with rotary action power drills. Ideal for drilling large diameter holes in hard or soft woods, chipboard and floorboards. Rapid cutting with or against the grain.An extension shaft is available which increases the cutting depth to a maximum of 285 mm. Made to metric sizes. Cutting Diameter. 10 mm (3/8in). Overall Length. 150 mm.

See full description
Specifications for Flat Bit 10.0mm 3/8in RAW70020
  • MFR Part No.
    RT-FLWD-100-152
  • Cutting Diameter
    10mm
  • Pack Quantity
    1
  • Overall Length
    152mm
  • Diameter
    10mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome