Flat Bit 16.0mm 5/8in - RT-FLWD-160-152

Order Code: ZT1290130P

£45.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£45.990%
5 - 9£44.154%
10 +£42.318%


Description

Rapid cutting with or against the grain.An extension shaft is available which increases the cutting depth to a maximum of 285 mm. Made to metric sizes.Cutting Diameter. 16 mm (5/8in).
Overall Length. 150 mm.
Note: Image is for illustrative purposes only and may differ from the actual product

Specifications for Flat Bit 16.0mm 5/8in - RT-FLWD-160-152
  • Overall Length
    150mm
  • Product Type
    Flat Bit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome