Flat Channel Duct 110 x 54mm 2mm Length White (or Grey)

Order Code: ZT5094467S

£33.99 Inc VAT (20%)


Description

Newlec FLAT CHANNEL DUCT 110X54MM 2 METER LENGTH WHITE (OR GREY) Residential Ventilation (NEW2584) NLFC2M

Specifications for Flat Channel Duct 110 x 54mm 2mm Length White (or Grey)
  • Width
    110mm
  • Material
    Plastic
  • Length
    2000mm
  • Height
    54mm
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome