Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Bits
Auger, Forstner & Flat Bits
Flat Channel Duct 204 x 60mm 1.5mm Length White
By Newlec
Order Code:
ZT5093239S
£39.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
39.99
https://www.zoro.co.uk/shop/tools-and-machining/auger-forstner-and-flat-bits/flat-channel-duct-204-x-60mm-1-5mm-length-white/p/ZT5093239S
Add to quotation
View all Auger, Forstner & Flat Bits
Description
Newlec FLAT CHANNEL DUCT 204X60MM 1.5 METER LENGTH WHITE Residential Ventilation (NEW2584) NL8010
Specifications
Specifications for Flat Channel Duct 204 x 60mm 1.5mm Length White
Length
1500mm
Material
Plastic
Width
204mm
Colour
White
Height
60mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome