0
1

Flat Packers Mixed (Tub 300) BFXBSP300

Order Code: ZT1275319P

£21.99 Inc VAT (20%)


Description

The Broadfix Flat Packers have been manufactured with a high percentage of post-industrial and post-consumer recycled material. As they are made from plastic they will not swell, shrink or rot and they are completely waterproof. Capable of withstanding higher compressive loads than traditional timber flat packers. This also makes them more economical. They are colour coded depending on size, for easy identification. Sometimes referred to as a glazing packer or shim, and is a great multi-purpose shim. They are ideal for narrower shimming jobs. Stack to the required depth, slide in and you're done. The micro ridged surface prevents slippage under load. This Broadfix Flat Packers Mixed Set is supplied in a robust tub, that can be refilled with the bagged range once you run low. Has the following specification Size 100 x 28mm, Thickness 1-6mm. Number of Pieces 300.

See full description
Specifications for Flat Packers Mixed (Tub 300) BFXBSP300
  • MFR Part No.
    BSP300
  • Size
    100 x 28mm
  • Type
    Flat Packer
  • Pack Quantity
    300 (Tub)
  • Width
    28mm
  • Shim Type
    Flat Packer
  • Length
    100mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome