Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Bits
Auger, Forstner & Flat Bits
Forstner/Pattern Maker Bit Set 15mm - 35mm (5 Piece)
By Senator
15 Reviews
Order Code:
ZT1009121X
£14.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£14.39
0%
5 - 9
£13.81
4%
10 - 19
£13.24
8%
20 +
£12.66
12%
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
14.39
https://www.zoro.co.uk/shop/tools-and-machining/auger-forstner-and-flat-bits/forstner-pattern-maker-bit-set-15mm-35mm-5-piece/p/ZT1009121X
Add to quotation
Schedule an order and save 5%
View all Auger, Forstner & Flat Bits
Description
Contents: 1 off each 15, 20, 25, 30 & 35mm
Tags:
#BulkDiscount
#ClearanceProduct
Specifications
Specifications for Forstner/Pattern Maker Bit Set 15mm - 35mm (5 Piece)
Compatible Materials
Laminate
Wood
Shank Diameter
10mm
Cutting Diameter
35mm
25mm
20mm
30mm
15mm
Shank Shape
Straight
Bit Type
Forstner Bit
Number of Pieces
5
Overall Length
90mm
Drilling Depth
50mm
Centre Type
Solid
Number of Spurs
2
Diameter
25mm
15mm
30mm
35mm
20mm
Product Type
Forstner Bit Set
System of Measurement
Metric
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome