0
1
2

Planet 6 Piece Short Series Forstner & Auger Bit Set. 20mm, 30mm, 35mm 40mm & 7x200&24x200mm Augers

Order Code: ZT1206684S

£61.99 Inc VAT (20%)


Description

The Planet 6 Piece Set Short Series Forstner & Auger Bit Set is a high-quality collection of drill bits designed for precise and accurate drilling in wood and other materials. The set includes four Forstner bits and two auger bits, providing versatility and flexibility for various drilling applications. The Forstner bits are available in 20mm, 30mm, 35mm and 40mm diameters, and each features a sharp center point that ensures accurate positioning and a smooth cut. The outer edges are designed to create a flat-bottomed hole, which is ideal for woodworking applications.

The auger bits included in the set are 7x200mm and 24x200mm, each featuring a screw-like design that helps to pull the bit into the wood, providing a cleaner and more precise cut. Each bit is made of high-speed steel, ensuring durability and resistance to wear and tear.

The Planet 6 Piece Set Short Series Forstner & Auger Bit Set is compatible with a variety of drilling tools, including handheld drills and drill presses, and has a standard shank size of 3/8 inch, which fits most drill chucks securely. The set comes supplied in a wooden box, which helps keep the bits organized and protected when not in use.

This set is perfect for professional woodworkers and DIY enthusiasts alike, allowing for precise and efficient drilling in a range of materials. With the Forstner and Auger Set 6 Piece, you can achieve professional-grade results with ease and efficiency.
Planet 6 Piece Set Short Series Forstner & Auger Bit Set - 20mm, 30mm, 35mm 40mm Short Series Forstner Bits & 7x200 & 24x200mm Auger Bits: STCSET02

See full description
Specifications for Planet 6 Piece Short Series Forstner & Auger Bit Set. 20mm, 30mm, 35mm 40mm & 7x200&24x200mm Augers
  • MFR Part No.
    STCSET02
  • Type
    Forstner & Auger Set
  • Product Type
    Forstner & Auger Bit Set
  • Size
    7x200mm
    35mm
    30mm
    20mm
    24x200mm
    40mm
  • Material
    High-speed steel
  • Forstner Bit Diameters
    30mm
    20mm
    40mm
    35mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome