1/4"-1" Solid Centre Auger Bits (7-Set)

Order Code: ZT1009107X

£19.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£19.990%
5 - 9£19.194%
10 - 19£18.398%
20 +£17.5912%


Description

Contents: 1 off each 6mm (1/4"), 9mm (3/8"), 13mm (1/2"), 16mm (5/8"), 19mm (3/4"), 22mm (7/8"), 25mm (1").

Specifications for 1/4"-1" Solid Centre Auger Bits (7-Set)
  • Overall Length
    230mm
  • Shank Shape
    Hexagon
  • Number of Pieces
    7
  • Compatible Materials
    Wood
  • Drilling Depth
    125mm
  • Cutting Diameter
    22mm
    6mm
    25mm
    13mm
    16mm
    9mm
    19mm
  • Shank Diameter
    8mm
    6mm
    9mm
    7mm
  • Centre Type
    Solid
  • Number of Spurs
    2
  • Bit Type
    Auger Bit Set