Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Hammers and Striking Tools
Axes, Hatchets, & Splitting Wedges
Aluminium chainsaw cutting and felling wedge
By Gedore
Order Code:
ZT2469160S
£45.99
Inc VAT (20%)
1
Add to basket
Get it in
2-7
working days
Available
GBP
45.99
https://www.zoro.co.uk/shop/tools-and-machining/axes-hatchets-and-splitting-wedges/aluminium-chainsaw-cutting-and-felling-wedge/p/ZT2469160S
Add to quotation
View all Axes, Hatchets, & Splitting Wedges
Description
Aluminium chainsaw cutting and felling wedge
Specifications
Specifications for Aluminium chainsaw cutting and felling wedge
Material
Aluminium
Product Type
Wedges
Width
100mm
Length
140mm
Maximum Lifting Height
27mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome