Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Hammers and Striking Tools
Axes, Hatchets, & Splitting Wedges
Aluminium massive wedge 1050 g
By Gedore
Order Code:
ZT2468884S
£61.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£61.99
0%
5 +
£58.89
5%
1
Add to basket
Get it in
2-7
working days
Available
GBP
61.99
https://www.zoro.co.uk/shop/tools-and-machining/axes-hatchets-and-splitting-wedges/aluminium-massive-wedge-1050-g/p/ZT2468884S
Add to quotation
View all Axes, Hatchets, & Splitting Wedges
Description
Aluminium massive wedge 1050 g
Tags:
#BulkDiscount
Specifications
Specifications for Aluminium massive wedge 1050 g
Product Type
Wedges
Material
Aluminium
Length
260mm
Width
60mm
Height
43mm
Maximum Lifting Height
40mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome