0
1
2

Diamond Splitting Wedge 3.5lb

Order Code: ZT4780841S

£13.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.490%
5 - 9£12.954%
10 - 19£12.418%
20 +£11.8712%


Description

With the XTrade 3.5lb Diamond Splitting Wedge you can work smarter, not harder and take your wood splitting endeavours to the next level. A tool designed to make fast work of splitting logs when struck with a sledgehammer or maul. Crafted for professionals and keen DIYers, this splitting wedge combines strength and innovation, ensuring a superior performance with every strike. Suitable for both damp and dry logs.

Features:
Optimal Weight: Weighing 3.5lb, this splitting wedge strikes the perfect balance between power and manoeuvrability, making it ideal for a variety of wood splitting applications
Diamond Design: The unique diamond-shaped design enhances splitting efficiency by creating wedging forces, ensuring a clean and controlled break with each use
Durable Construction: Made from forged, hardened and tempered steel, the splitting wedge is built to withstand the toughest demands of wood splitting, ensuring durability and long-lasting performance
Precision Splitting: The diamond design allows for precision splitting, minimising the risk of wood splinters and ensuring a controlled split for each log
Versatile Applications: Ideal for a range of wood types and sizes, this splitting wedge is a versatile tool for both professional and DIY wood splitting projects
Durable Finish: Coated with a durable finish, protecting it from corrosion
Specification:
Part Number: X0900169
Dimensions: 17 x 6.5 x 6.5cm
Weight: 1.6kg

See full description
Specifications for Diamond Splitting Wedge 3.5lb
  • Product Type
    Diamond Splitting Wedge
  • Dimensions
    17 x 6.5 x 6.5cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome