Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Hammers and Striking Tools
Axes, Hatchets, & Splitting Wedges
E45A Long Campers Axe Nylon-Vinyl Grip
By Estwing
Order Code:
ZT3297380S
£73.99
Inc VAT (20%)
£79.99
7.5% off
1
Add to basket
Get it in
11-16
working days
Available
GBP
73.99
https://www.zoro.co.uk/shop/tools-and-machining/axes-hatchets-and-splitting-wedges/e45a-long-campers-axe-nylon-vinyl-grip/p/ZT3297380S
Add to quotation
View all Axes, Hatchets, & Splitting Wedges
Description
Campers Axes
Nylon Vinyl Grip
Tags:
#ReducedPrice
Specifications
Specifications for E45A Long Campers Axe Nylon-Vinyl Grip
Overall Length
660mm
Type
Felling Axe
Shaft Material
Steel
Protection Features
Nylon Grip
Head Size
1500g
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome