Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Hammers and Striking Tools
Axes, Hatchets, & Splitting Wedges
Fitting set for heavy hatchets 3 pieces
By Gedore
Order Code:
ZT2465168S
£7.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£7.99
0%
5 - 9
£7.67
4%
10 - 19
£7.35
8%
20 - 49
£7.03
12%
50 +
£6.71
16%
1
Add to basket
Get it in
2-7
working days
Available
GBP
7.99
https://www.zoro.co.uk/shop/tools-and-machining/axes-hatchets-and-splitting-wedges/fitting-set-for-heavy-hatchets-3-pieces/p/ZT2465168S
Add to quotation
View all Axes, Hatchets, & Splitting Wedges
Description
Fitting set for heavy hatchets 3 pieces
Tags:
#BulkDiscount
Specifications
Specifications for Fitting set for heavy hatchets 3 pieces
Material
Steel, wood
Product Type
Wedges for Forestry and Carpenter Tools
Length
60mm
Width
44mm
Height
20mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome