0
1

Green Precision Wedges (Bag 100) BFXWP1

Order Code: ZT1275325P

£16.99 Inc VAT (20%)


Description

The Broadfix Precision Wedges are ideal for shimming in pairs for ultra precise incremental adjustment. They have been manufactured with a high percentage of post-industrial and post-consumer recycled material. As they are made from plastic they will not swell, shrink or rot and they are completely waterproof. Capable of withstanding higher compressive loads than traditional timber flat packers. This also makes them more economical. They are colour coded depending on size, for easy identification. Wedge shaped shim with a distinctive serrated design which allows a pair of them to achieve a precise, level, non-slip thickness. The slot allows 2 of them to be placed around the fixing, facing each other, and then adjusted to the desired thickness. Size 78 x 45mm. Number of Pieces 100.

See full description
Specifications for Green Precision Wedges (Bag 100) BFXWP1
  • MFR Part No.
    WP1
  • Type
    Wedges
  • Pack Quantity
    100
  • Length
    78mm
  • Width
    45mm
  • Shim Type
    Wedges

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome