Hammer Wedges (2) & Timber Wedge Kit Size 5 FAIHW5N

Order Code: ZT1279587P

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 - 49£7.9112%
50 +£7.5516%


Description

Supplied in kits, these Faithfull Hammer Wedges are designed for use in conjunction with the correct wooden handle when replacing damaged handles on hammers, axes and other striking tools. Each kit includes two malleable steel hammer wedges and one wooden wedge. When fitted correctly they provide a secure and safe attachment of a striking head to a wooden handle. Please note hammer wedges are NOT suitable for use with fibreglass replacement handles. The kit contains 2 x Steel Wedges 18mm width (size 3) 1 x Wooden Wedge 62 x 65 mm Suitable for axe heads of all weights.

See full description
Specifications for Hammer Wedges (2) & Timber Wedge Kit Size 5 FAIHW5N
  • MFR Part No.
    FAIHW5N
  • Type
    Wedges
  • Hammer Type
    Wedges
  • Size
    18mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome